Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Towel, Guest, 6/100, Wh, PK600

  • Zoro #: G0063983
  • Mfr #: HFM FP1200

$51.05 ($0.09/unit)

  • Item: Paper Towel
  • Paper Towel Type: Multifold
  • Paper Towel Width: 15.5"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hoffmaster #HFM FP1200 Specifications

  • Zoro #: G0063983
  • Mfr #: HFM FP1200
Item: Paper Towel Paper Towel Type: Multifold
Paper Towel Width: 15.5" Number of Sheets: 600 Sheets
Folded Width: 4" Ply: 1
Color: White Sheet Size: 11.5" x 15.5"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

FashnPoint(R) Guest Towels, Package Quantity 600

Reviews of Hoffmaster #HFM FP1200