KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 1/4 In, 15 psi

HOKE| Zoro #: G0645714| Mfr #: LR6032-2MP-AH

$355.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/4"
Overall Length: 1-1/2"
Body Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645714 Mfr #: LR6032-2MP-AH
Inlet Size: 1/4"Overall Length: 1-1/2"
Body Material: 316 Stainless SteelFactory Set Pressure: 15 psi
Pressure Range: 5 to 25 psiOverall Height: 4-1/2"
Application: Beverage Dispensing Equipment, Gas Pilot Plants, Petrochemical Test LabsTemp. Range: -20 Degrees to 400 Degrees F
Seat Material: VitonSpring Material: 17-7PH Stainless Steel
Inlet Type: MNPTOutlet Type: FNPT
Outlet Size: 1/4"Item: Adjustable Relief Valve
Disc Material: 316/316L Stainless SteelTest Lever: No
Country of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material 316 Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 In., Outlet Size 1/4 In., Factory Set Pressure 15 psi, Pressure Range 5 to 25 psi, Disc Material 316/316L Stainless Steel, Overall Height 4-1/2 In., Application Beverage Dispensing Equipment, Gas Pilot Plants, Petrochemical Test Labs, Overall Length 1-1/2 In., Seat Material Viton, Spring Material 17-7PH Stainless Steel, Temp. Range -20 Degrees to 400 Degrees F, Test Lever No

Reviews