Adjustable Relief Valve, 1/4 In, 225 psi

HOKE| Zoro #: G1255904| Mfr #: HR6032-2MP-AH

$375.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1255904 Mfr #: HR6032-2MP-AH
Seat Material: VitonOutlet Type: FNPT
Overall Length: 1-1/2"Overall Height: 4-1/2"
Item: Adjustable Relief ValveInlet Size: 1/4"
Outlet Size: 1/4"Spring Material: 17-7PH Stainless Steel
Body Material: 316 Stainless SteelApplication: Beverage Dispensing Equipment, Gas Pilot Plants, Petrochemical Test Labs
Test Lever: NoInlet Type: MNPT
Disc Material: 316/316L Stainless SteelTemp. Range: -20 Degrees to 400 Degrees F
Pressure Range: 150 to 300 psiFactory Set Pressure: 225 psi
Country of Origin (subject to change): United States

Product Description

Adjustable Relief Valve, Body Material 316 Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 In., Outlet Size 1/4 In., Factory Set Pressure 225 psi, Pressure Range 150 to 300 psi, Disc Material 316/316L Stainless Steel, Overall Height 4-1/2 In., Application Beverage Dispensing Equipment, Gas Pilot Plants, Petrochemical Test Labs, Overall Length 1-1/2 In., Seat Material Viton, Spring Material 17-7PH Stainless Steel, Temp. Range -20 Degrees to 400 Degrees F, Test Lever No

Product Reviews

Save 15%. Sign up for Z-mail.