Shop Alternate Products
This Product is Discontinued
Hoke
Adjustable Relief Valve, 1/4 In, 3500 psi (Discontinued)
Mfr # HR6032-2MP-FH
Zoro # G1945361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material 316 Stainless Steel
- Outlet Type FNPT
- Inlet Type MNPT