Adjustable Relief Valve, 1/4 In, 4500 psi

HOKE| Zoro #: G0345791| Mfr #: HR6032-2MP-GH

$375.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0345791 Mfr #: HR6032-2MP-GH
Temp. Range: -20 Degrees to 400 Degrees FItem: Adjustable Relief Valve
Inlet Type: MNPTOutlet Size: 1/4"
Overall Length: 1-1/2"Overall Height: 4-1/2"
Disc Material: 316/316L Stainless SteelTest Lever: No
Outlet Type: FNPTApplication: Beverage Dispensing Equipment, Gas Pilot Plants, Petrochemical Test Labs
Spring Material: 17-7PH Stainless SteelInlet Size: 1/4"
Body Material: 316 Stainless SteelSeat Material: Viton
Pressure Range: 4001 to 5000 psiFactory Set Pressure: 4500 psi
Country of Origin (subject to change): United States

Product Description

Adjustable Relief Valve, Body Material 316 Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 In., Outlet Size 1/4 In., Factory Set Pressure 4500 psi, Pressure Range 4001 to 5000 psi, Disc Material 316/316L Stainless Steel, Overall Height 4-1/2 In., Application Beverage Dispensing Equipment, Gas Pilot Plants, Petrochemical Test Labs, Overall Length 1-1/2 In., Seat Material Viton, Spring Material 17-7PH Stainless Steel, Temp. Range -20 Degrees to 400 Degrees F, Test Lever No

Product Reviews

Save 15%. Sign up for Z-mail.