KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 1/4 In, 500 psi

HOKE| Zoro #: G1060491| Mfr #: HR6032-2MP-BH

$390.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 301 to 700 psi
Body Material: 316 Stainless Steel
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060491 Mfr #: HR6032-2MP-BH
Pressure Range: 301 to 700 psiBody Material: 316 Stainless Steel
Overall Length: 1-1/2"Factory Set Pressure: 500 psi
Spring Material: 17-7PH Stainless SteelSeat Material: Viton
Outlet Size: 1/4"Disc Material: 316/316L Stainless Steel
Test Lever: NoTemp. Range: -20 Degrees to 400 Degrees F
Item: Adjustable Relief ValveApplication: Beverage Dispensing Equipment, Gas Pilot Plants, Petrochemical Test Labs
Overall Height: 4-1/2"Inlet Type: MNPT
Outlet Type: FNPTInlet Size: 1/4"
Country of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material 316 Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 In., Outlet Size 1/4 In., Factory Set Pressure 500 psi, Pressure Range 301 to 700 psi, Disc Material 316/316L Stainless Steel, Overall Height 4-1/2 In., Application Beverage Dispensing Equipment, Gas Pilot Plants, Petrochemical Test Labs, Overall Length 1-1/2 In., Seat Material Viton, Spring Material 17-7PH Stainless Steel, Temp. Range -20 Degrees to 400 Degrees F, Test Lever No

Reviews