Hol-Dex
Label Holder, Pk25
Mfr # L11GR
Zoro # G1855804
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- For Use With Any Shelf, Bin, Rack
- Color Clear
- Length 6 in
- Finish Matte
Explore More Products
- HOL-DEX Label Holder Inerts 2 Per Sheet, PK50 LI-46-2
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 BB-24
- HOL-DEX Label Holder Inerts 5 Per Sheet, PK50 LI-51-5
- HOL-DEX Zip Seal Pouch, Magnetic, 4x8, PK25 ZSM-58
- HOL-DEX Holder, Label, Pk25 L51GR
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 APX-46
- HOL-DEX Zip Seal Pouch, Magnetic, 3in.x 5in., PK25 ZSM-35
- HOL-DEX Hol-Dex® Self-Adhesive Plastic Label Holder, 3/4" x 6", Clear, 12/Case LH111
- HOL-DEX Scored Magnets, 3 in.x 5 in. MP-305
- AIGNER INDEX 4 x 6 Label Holders, Clear, Full Magnetic, 50PK SSM46
- COMMERCIAL 4 1/2 in x 6 1/2 in Label Holder ESTP2
- Hol-Dex Label Holders