Wire-Rac
Index Wire Rack Label Holder, 24 in, PK6
Mfr # WR-1224
Zoro # G4156047
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 5/16 in
- Label Holder Mounting Type Snap On
- Color Clear
- For Use With New or Existing Wire Shelving with 1 1/4 - 1 1/2 in Face
- Length 24 in
Explore More Products
- WIRE-RAC Index Wire Rack Label Holder 12in., pk12 WR-1212
- WIRE-RAC Wire-Rac™ Snap-On Label Holders, 3" x 1 5/16", Clear, 25/Case LH150
- WIRE-RAC Wire-Rac™ Snap-On Label Holders, 6" x 1 5/16", Clear, 25/Case LH151
- WIRE-RAC Wire-Rac™ Snap-On Label Holders, Angled, 3" x 1 5/16, Clear, 25/Case LH153
- WIRE-RAC Plastic Label Holder Insert Cards, 6" x 1 1/4" White, 400/Case LH152
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle MDIS102
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK9 EZ-3269
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk MP-103R
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case LH179
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 MC206
- AIGNER INDEX Label Holder, Clip-On, 1-1/2x3 In, PK25 CE-3013
- Wire-Rac Safety Labels