Hole Dozer

1-1/2" Hole Dozer Bi-Metal Hole Saw with 3/8" Arbor

Hole Dozer 1-1/2" Hole Dozer Bi-Metal Hole Saw with 3/8" Arbor 49-56-9665
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Unknown
See full product details
$13.68

Must order in multiples of 2

Orders over $75 ship free.

Subtotal: $27.36

Hole Dozer #49-56-9665 Specifications

  • Country of Origin (subject to change): Unknown

Description

The Milwaukee Hole Dozer Hole Saw features Rip Guard, The strongest tooth form in The industry. Each tooth is built with more steel behind The cutting edge for added strength. The added tooth strength along with 8% cobalt give added life to The teeth, allowing for increased productivity on The jobsite, as well as continued hole quality. The Hole Dozer includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into The cup for thick material and higher towards The teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.

Reviews of Hole Dozer #49-56-9665