This Product is Discontinued
Shop for all Hole Saws
Milwaukee Tool
13/16" Hole Dozer Bi-Metal Hole Saw (Discontinued)
- Zoro #: G004422201
- Mfr #: 49-56-9606
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #49-56-9606 Specifications
- Zoro #: G004422201
- Mfr #: 49-56-9606
- UPC #: 45242222414
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Unknown
Description
The Milwaukee Hole Dozer Hole Saw features Rip Guard, The strongest tooth form in The industry. Each tooth is built with more steel behind The cutting edge for added strength. The added tooth strength along with 8% cobalt give added life to The teeth, allowing for increased productivity on The jobsite, as well as continued hole quality. The Hole Dozer includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into The cup for thick material and higher towards The teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.
Reviews of Milwaukee Tool #49-56-9606