Aluminum Pipe, 1" Nominal Size, PK5

VALUE BRAND| Zoro #: G0296737| Mfr #: 2ZJ79

$233.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296737 Mfr #: 2ZJ79
Setscrew: Internal/External CamCar KnurledNominal Pipe Size (In.): 1
Standards: OSHA, IBC, BOCA, SBC and UBCResists: Corrosion
Dia.: 1.315"Length: 8 ft.
Material: AluminumItem: Aluminum Pipe
Type: Schedule 40Material Tensile Strength (Lb.): 30, 000
Country of Origin (subject to change): China

Product Description

Aluminum Pipe, Type Schedule 40, Nominal Pipe Size (In.) 1, Dia. 1.315 In., Length 8 ft., Material Tensile Strength (Lb.) 30, 000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC, BOCA, SBC and UBC, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.