Structural Fitting

HOLLAENDER| Zoro #: G1715104| Mfr #: 11E-8

$12.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1715104 Mfr #: 11E-8
Setscrew: Internal/External CamCar KnurledStandards: OSHA, IBC, BOCA, SBC and UBC
Resists: CorrosionMaterial: Aluminum
Item: Structural FittingType: Side Outlet Tee-E
Material Tensile Strength (Lb.): 30, 000Nominal Pipe Size (In.): 1-1/2
Dia.: 1.9"Country of Origin (subject to change): United States

Product Description

Structural Fitting, Type Side Outlet Tee-E, Nominal Pipe Size (In.) 1-1/2, Dia. 1.9 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Product Reviews

Save 15%. Sign up for Z-mail.