KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Fitting

HOLLAENDER| Zoro #: G1048031| Mfr #: 12-8

$17.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA, IBC,BOCA, SBC and UBC
Dia.: 1.9"
Nominal Pipe Size (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048031 Mfr #: 12-8
Standards: OSHA, IBC,BOCA, SBC and UBCDia.: 1.9"
Nominal Pipe Size (In.): 1-1/2Material Tensile Strength (Lb.): 30,000
Material: AluminumItem: Structural Fitting
Type: Offset CrossSetscrew: Internal/External CamCar Knurled
Resists: CorrosionCountry of Origin (subject to change): United States

Description

Structural Fitting, Type Offset Cross, Nominal Pipe Size (In.) 1-1/2, Dia. 1.9 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews