LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Structural Fitting

HOLLAENDER| Zoro #: G1577651| Mfr #: 17-7

$14.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577651 Mfr #: 17-7
Resists: CorrosionSetscrew: Internal/External CamCar Knurled
Item: Structural FittingMaterial: aluminum
Type: Adjustable Elbow/TeeStandards: OSHA, IBC, BOCA, SBC and UBC
Material Tensile Strength (Lb.): 30, 000Nominal Pipe Size (In.): 1-1/4
Dia.: 1.66"Country of Origin (subject to change): United States

Product Description

Structural Fitting, Type Adjustable Elbow/Tee, Nominal Pipe Size (In.) 1-1/4, Dia. 1.66 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Product Reviews

Save 15%. Sign up for Z-mail.