Structural Fitting

HOLLAENDER| Zoro #: G0564453| Mfr #: 17-8

$15.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dia.: 1.9"
Item: Structural Fitting
Material: aluminum
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0564453 Mfr #: 17-8
Resists: CorrosionMaterial Tensile Strength (Lb.): 30, 000
Setscrew: Internal/External CamCar KnurledStandards: OSHA, IBC, BOCA, SBC and UBC
Item: Structural FittingMaterial: aluminum
Type: Adjustable Elbow/TeeNominal Pipe Size (In.): 1-1/2
Dia.: 1.9"Country of Origin (subject to change): United States

Product Description

Structural Fitting, Type Adjustable Elbow/Tee, Nominal Pipe Size (In.) 1-1/2, Dia. 1.9 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Product Reviews