KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Fitting, 3-1/2 in. L

HOLLAENDER| Zoro #: G0762544| Mfr #: 70-8

$13.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 1.9"
Material Tensile Strength (Lb.): 30,000
Item: Structural Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762544 Mfr #: 70-8
Dia.: 1.9"Material Tensile Strength (Lb.): 30,000
Item: Structural FittingResists: Corrosion
Material: aluminumNominal Pipe Size (In.): 1-1/2
Standards: OSHA, IBC,BOCA, SBC and UBCSetscrew: Internal/External CamCar Knurled
Length: 3-1/2"Type: External Coupling
Country of Origin (subject to change): United States

Description

Structural Fitting, Type External Coupling, Nominal Pipe Size (In.) 1-1/2, Dia. 1.9 In., Length 3-1/2 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews