HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Structural Fitting

HOLLAENDER| Zoro #: G1332676| Mfr #: 3-8

$14.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Structural Fitting
Resists: Corrosion
Dia.: 1.9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332676 Mfr #: 3-8
Item: Structural FittingResists: Corrosion
Dia.: 1.9"Type: Elbow
Nominal Pipe Size (In.): 1-1/2Material: Aluminum
Material Tensile Strength (Lb.): 30,000Setscrew: Internal/External CamCar Knurled
Standards: OSHA, IBC,BOCA, SBC and UBCCountry of Origin (subject to change): United States

Description

Structural Fitting, Type Elbow, Nominal Pipe Size (In.) 1-1/2, Dia. 1.9 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews