DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Structural Fitting

HOLLAENDER| Zoro #: G2349401| Mfr #: 42-8

$17.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 1.9"
Material Tensile Strength (Lb.): 30,000
Item: Structural Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349401 Mfr #: 42-8
Dia.: 1.9"Material Tensile Strength (Lb.): 30,000
Item: Structural FittingResists: Corrosion
Material: aluminumNominal Pipe Size (In.): 1-1/2
Standards: OSHA, IBC,BOCA, SBC and UBCSetscrew: Internal/External CamCar Knurled
Type: Round Base FlangeCountry of Origin (subject to change): United States

Description

Structural Fitting, Type Round Base Flange, Nominal Pipe Size (In.) 1-1/2, Dia. 1.9 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews