HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Structural Fitting

HOLLAENDER| Zoro #: G0296326| Mfr #: 9-7

$16.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 1.66"
Material Tensile Strength (Lb.): 30,000
Item: Structural Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296326 Mfr #: 9-7
Dia.: 1.66"Material Tensile Strength (Lb.): 30,000
Item: Structural FittingResists: Corrosion
Material: aluminumNominal Pipe Size (In.): 1-1/4
Standards: OSHA, IBC,BOCA, SBC and UBCSetscrew: Internal/External CamCar Knurled
Type: Side Outlet ElbowCountry of Origin (subject to change): United States

Description

Structural Fitting, Type Side Outlet Elbow, Nominal Pipe Size (In.) 1-1/4, Dia. 1.66 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews