KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Fitting, Adjustable Swivel, PK2

HOLLAENDER| Zoro #: G2028695| Mfr #: 30C-8

$26.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 1.9"
Material Tensile Strength (Lb.): 30,000
Item: Structural Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028695 Mfr #: 30C-8
Dia.: 1.9"Material Tensile Strength (Lb.): 30,000
Item: Structural FittingResists: Corrosion
Material: aluminumNominal Pipe Size (In.): 1-1/2
Standards: OSHA, IBC,BOCA, SBC and UBCSetscrew: Internal/External CamCar Knurled
Type: Adjustable Swivel (2 Piece)Country of Origin (subject to change): United States

Description

Structural Fitting, Type Adjustable Swivel (2 Piece), Nominal Pipe Size (In.) 1-1/2, Dia. 1.9 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC, Package Quantity 2

Reviews