DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Structural Fitting, Metal Plug, 1 1/4 In

HOLLAENDER| Zoro #: G2373612| Mfr #: 62-7

$2.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA, IBC,BOCA, SBC and UBC
Dia.: 1.66"
Nominal Pipe Size (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373612 Mfr #: 62-7
Standards: OSHA, IBC,BOCA, SBC and UBCDia.: 1.66"
Nominal Pipe Size (In.): 1-1/4Material Tensile Strength (Lb.): 30,000
Material: AluminumItem: Structural Fitting
Type: Metal PlugSetscrew: Internal/External CamCar Knurled
Resists: CorrosionCountry of Origin (subject to change): United States

Description

Structural Fitting, Type Metal Plug, Nominal Pipe Size (In.) 1-1/4, Dia. 1.66 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews