Structural Fitting, Metal Plug, 1 In Pipe

HOLLAENDER| Zoro #: G0333243| Mfr #: 62-6

$2.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Structural Fitting
Resists: Corrosion
Dia.: 1.315"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333243 Mfr #: 62-6
Item: Structural FittingResists: Corrosion
Dia.: 1.315"Type: Metal Plug
Nominal Pipe Size (In.): 1Material: Aluminum
Material Tensile Strength (Lb.): 30,000Setscrew: Internal/External CamCar Knurled
Standards: OSHA, IBC,BOCA, SBC and UBCCountry of Origin (subject to change): United States

Description

Structural Fitting, Type Metal Plug, Nominal Pipe Size (In.) 1, Dia. 1.315 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews