DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Structural Fitting, Offset Cross, 1 In

HOLLAENDER| Zoro #: G2437845| Mfr #: 12-6

$15.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA, IBC,BOCA, SBC and UBC
Dia.: 1.315"
Nominal Pipe Size (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437845 Mfr #: 12-6
Standards: OSHA, IBC,BOCA, SBC and UBCDia.: 1.315"
Nominal Pipe Size (In.): 1Material Tensile Strength (Lb.): 30,000
Material: AluminumItem: Structural Fitting
Type: Offset CrossSetscrew: Internal/External CamCar Knurled
Resists: CorrosionCountry of Origin (subject to change): United States

Description

Structural Fitting, Type Offset Cross, Nominal Pipe Size (In.) 1, Dia. 1.315 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews