Structural Fitting, Rectangular Flange

HOLLAENDER| Zoro #: G0795566| Mfr #: 46-6

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795566 Mfr #: 46-6
Setscrew: Internal/External CamCar KnurledStandards: OSHA, IBC, BOCA, SBC and UBC
Resists: CorrosionMaterial: Aluminum
Item: Structural FittingType: Rectangular-Base Flange
Material Tensile Strength (Lb.): 30, 000Nominal Pipe Size (In.): 1
Dia.: 1.315"Country of Origin (subject to change): United States

Product Description

Structural Fitting, Type Rectangular-Base Flange, Nominal Pipe Size (In.) 1, Dia. 1.315 In., Material Tensile Strength (Lb.) 30, 000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC, BOCA, SBC and UBC

Product Reviews

Save 15%. Sign up for Z-mail.