DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Structural Fitting, Side Outlet Elbow

HOLLAENDER| Zoro #: G2069304| Mfr #: 9-8

$16.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA, IBC,BOCA, SBC and UBC
Dia.: 1.9"
Nominal Pipe Size (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069304 Mfr #: 9-8
Standards: OSHA, IBC,BOCA, SBC and UBCDia.: 1.9"
Nominal Pipe Size (In.): 1-1/2Material Tensile Strength (Lb.): 30,000
Material: AluminumItem: Structural Fitting
Type: Side Outlet ElbowSetscrew: Internal/External
Resists: CorrosionCountry of Origin (subject to change): United States

Description

Structural Fitting, Type Side Outlet Elbow, Nominal Pipe Size (In.) 1-1/2, Dia. 1.9 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews