KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Fitting, Side Outlet Elbow

HOLLAENDER| Zoro #: G1562093| Mfr #: 9G-6

$11.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Structural Fitting
Resists: Corrosion
Dia.: 1.315"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562093 Mfr #: 9G-6
Item: Structural FittingResists: Corrosion
Dia.: 1.315"Type: Side Outlet Elbow
Nominal Pipe Size (In.): 1Material: Aluminum
Material Tensile Strength (Lb.): 30,000Setscrew: Internal/External CamCar Knurled
Standards: OSHA, IBC,BOCA, SBC and UBCCountry of Origin (subject to change): United States

Description

Structural Fitting, Type Side Outlet Elbow, Nominal Pipe Size (In.) 1, Dia. 1.315 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews