KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Fitting, Tee, 1-1/4 In Pipe

HOLLAENDER| Zoro #: G0375751| Mfr #: 5E-7

$9.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 1.66"
Material Tensile Strength (Lb.): 30,000
Item: Structural Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375751 Mfr #: 5E-7
Dia.: 1.66"Material Tensile Strength (Lb.): 30,000
Item: Structural FittingResists: Corrosion
Material: aluminumNominal Pipe Size (In.): 1-1/4
Standards: OSHA, IBC,BOCA, SBC and UBCSetscrew: Internal/External CamCar Knurled
Type: Tee-ECountry of Origin (subject to change): United States

Description

Structural Fitting, Type Tee-E, Nominal Pipe Size (In.) 1-1/4, Dia. 1.66 In., Material Tensile Strength (Lb.) 30,000, Material Aluminum, Setscrew Internal/External CamCar Knurled, Resists Corrosion, Standards OSHA, IBC,BOCA, SBC and UBC

Reviews