customer-service Help
Holland Bar Stool Co.

30" Bar Stool, Black Finish, Rein Adobe Seat

Holland Bar Stool Co. 30" Bar Stool, Black Finish, Rein Adobe Seat 314030Blk023
Tap to zoom
Hover or click to zoom
$485.06
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $485.06

Holland Bar Stool Co. #314030BLK023 Specifications

  • Country of Origin (subject to change): United States

Description

Customize your very own bar stool with the help of Holland Bar Stool Co. An elegant addition to any kitchen or bar area, this bar stool offers the perfect blend of style and comfort. Our Hampton Series products are made from solid beech, strong enough to withstand the rigors of commercial usage yet stylish enough for your home. These bar stools are perfect for the individual who wants class and reliability at an affordable price. The construction is as strong as they come, with metal corner brackets coupled with mortis and tennon, glued and screwed joints - this bar stool will not get the "wobles" that are common with lesser quality wood seating. The wood seats are 1 1/4 inch solid beech and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. A multi step finishing process ensures a durable, great looking finish for years to come. You won't find a higher quality bar stool on the market. If you are going to finish your bar or dining area - do it right, with a bar stool from the Holland Bar Stool Co.

Restrictions and Compliance

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Holland Bar Stool Co. #314030BLK023