customer-service Help
Holland Bar Stool Co.

30" Swivel Bar Stool, Pewter Finish, Rein Adobe Seat

Holland Bar Stool Co. 30" Swivel Bar Stool, Pewter Finish, Rein Adobe Seat 81030PW023
Tap to zoom
Hover or click to zoom
$280.77
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $280.77

Holland Bar Stool Co. #81030PW023 Specifications

  • Country of Origin (subject to change): United States

Description

Customize your very own bar stool with the help of the Holland Bar Stool Co. This Pewter Contessa swivel bar stool has a contemporary design and provides superb back support for exceptional comfort. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1 1/4 inch solid hardwood (oak or maple) and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Holland Bar Stool Co. #81030PW023