Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

42" Blk Wrinkle Arizona State Pub Table, Pitchfork, 28" dia. Top

  • Zoro #: G4887003
  • Mfr #: L214B4228ArizSt-F-D2
Holland Bar Stool Co. 42" Blk Wrinkle Arizona State Pub Table, Pitchfork, 28" dia. Top L214B4228ArizSt-F-D2
Holland Bar Stool Co. 42" Blk Wrinkle Arizona State Pub Table, Pitchfork, 28" dia. Top L214B4228ArizSt-F-D2
$284.00
  • Shape: Round
  • Surface Material: Laminate
  • Tabletop Material: Laminate
See full product details
This item ships free.

Holland Bar Stool Co. #L214B4228ARIZST-F-D2 Specifications

  • Zoro #: G4887003
  • Mfr #: L214B4228ArizSt-F-D2
Shape: Round Surface Material: Laminate
Tabletop Material: Laminate Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed pub table from the Holland Bar Stool Co. This L214 table with round base is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The base is powder coated black wrinkle to ensure a rich, sleek, long lasting finish. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tables have adjustable feet to accomodate any floor surface. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Holland Bar Stool Co. #L214B4228ARIZST-F-D2