Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Maple X-Tall Bar Stool, Natural Finish, Graph Seat

  • Zoro #: G4895552
  • Mfr #: RC36MTDC020
Holland Bar Stool Co. Maple X-Tall Bar Stool, Natural Finish, Graph Seat RC36MTDC020
Holland Bar Stool Co. Maple X-Tall Bar Stool, Natural Finish, Graph Seat RC36MTDC020
$199.00
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Holland Bar Stool Co. #RC36MTDC020 Specifications

  • Zoro #: G4895552
  • Mfr #: RC36MTDC020
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This Round Cushion swivel extra tall bar height stool is very versatile and built from the very highest quality U.S. sourced, solid oak or maple. The legs are a full 1 ¾” thick and the stretchers are 1” thick. The way the base is constructed is second to none. The joints are secured with both epoxy glue and screws to ensure the highest strength and quality for any application. The 52 ball bearing swivel eliminates any unnecessary torque on the joints, so your base will not “wobble” like lesser quality wood seating. The 14 ½” wide cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. A multi step finishing process ensures a durable, great looking finish for years to come. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Holland Bar Stool Co. #RC36MTDC020