This Product is Discontinued
Shop for all Short Bar Stools
Holland Bar Stool Co.
Vegas Golden Knights 18" Swivel Maple Vanity Stool in Natural Finish (Discontinued)
- Zoro #: G302680921
- Mfr #: RC18MSNat03LVGdKn
This Product is Discontinued
Holland Bar Stool Co. #RC18MSNAT03LVGDKN Specifications
- Zoro #: G302680921
- Mfr #: RC18MSNat03LVGdKn
- Country of Origin (subject to change): United States
Description
Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed stool from the Holland Bar Stool Co. You won't find a higher quality logo stool on the market. This logo swivel height stool is very versatile and built from the very highest quality U.S. sourced, solid oak or maple. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. The legs are a full 1 3⁄4” thick and the stretchers are 1” thick. The way the base is constructed is second to none. The joints are secured with both epoxy glue and screws to ensure the highest strength and quality for any application. The 52 ball bearing swivel eliminates any unnecessary torque on the joints, so your base will not “wobble” like lesser quality wood seating. The 14 1⁄2” wide cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. A multi step finishing process ensures a durable, great looking finish for years to come. If you are in the market for a cool, Officially Licensed logo stool - do it right, with help from the Holland Bar Stool Co.