Holo-Krome
#1 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length
Mfr # 72370
Zoro # G500432360
Sold in multiples of 10 for $914.90
Free Shipping & Returns
$914.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Size 3/4 in
- Material Alloy Steel
- Finish Black
- Standards ASME B18.3
Explore More Products
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 78028
- HOLO-KROME 3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length 73112
- HOLO-KROME 1/2"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length 73134
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length 72154
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 22 mm Length 76174
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 88348
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 110 mm Length 76353
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Alloy Steel, 6 in Length, 10 PK 72294
- HOLO-KROME 7/16"-14 Socket Head Cap Screw, Black Alloy Steel, 4 in Length 72216
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Steel, 1/4 in Length, 10 PK 932467
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK 415858-100
- Holo-Krome Socket Head Cap Screws