Holo-Krome
#1 Socket Head Cap Screw, Black Alloy Steel, 2 in L
- Mfr # 72368
- Zoro # G800432299
$85.55
/eaSold in multiples of 10 for $855.50
Subtotal: $855.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Black
- Screw Head Type Socket
- Drive Size 3/4 in
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in L 73040
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in L 640010508
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 3/4 in L 60010
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 50 mm L 76260
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 7/8 in L 640010480
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Alloy Steel, 1/4 in L, 100 PK 77450
- HOLO-KROME M20 Socket Head Cap Screw, Black Alloy Steel, 60 mm L 76500
- HOLO-KROME 1-1/2"-6 Socket Head Cap Screw, Black Alloy Steel, 6 in L 72438
- HOLO-KROME #1 Socket Head Cap Screw, Black Alloy Steel, 3-3/4 in L 720003810
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 20 mm L, 100 PK M07030.060.0020
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 0816CSP
- Holo-Krome Socket Head Cap Screws