Holo-Krome
#10 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length
Mfr # 73050
Zoro # G700432580
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 1-3/4 in
- Drive Size 5/32 in
- Material Alloy Steel
Explore More Products
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length 76312
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 1/2 in Length 68024
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 60064
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length 79028
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length 73058
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length 72090
- HOLO-KROME M16 Socket Head Cap Screw, 30mm Length 69590
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length 78116
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length 79040
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK LHS4X05035-025P1
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 50 PK M07160.100.0055
- Holo-Krome Socket Head Cap Screws