Holo-Krome
#10 Socket Head Cap Screw, Black Alloy Steel, 1/4 in L
- Zoro #: G600432055
- Mfr #: 77388
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10
- Length: 1/4 in
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
$33.51
Subtotal: $33.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #77388 Specifications
- Zoro #: G600432055
- Mfr #: 77388
- UPC #: 697744773880
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10
- Length: 1/4 in
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Standards: ASME B18.3
- Country of Origin (subject to change): United States
Description
#10 x 1/4 Sock Head Cap
Reviews of Holo-Krome #77388
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME M36 Socket Head Cap Screw, Black Alloy Steel, 140 mm L 76922
- HOLO-KROME M6 Socket Head Cap Screw, Plain Stainless Steel, 22 mm L 77134
- HOLO-KROME M5 Socket Head Cap Screw, Plain Stainless Steel, 22 mm L 77098
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1 in L 65024
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 3/4 in L 60070
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 7/16 in L 720000410
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- KIPP M20 Socket Head Cap Screw, Galvanized Steel, 100 mm L K0869.420X80
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 11/16 in L ZPS60214C04
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 510485-100
- Holo-Krome Socket Head Cap Screws