Holo-Krome
1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length
Mfr # 60130
Zoro # G000450031
Sold in multiples of 2 for $142.58
$142.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Type Hex
- Drive Size 5/16 in
- Material Alloy Steel
- Finish Black
Explore More Products
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 20 mm Length 76236
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1-1/2 in Length, 50 PK 72230
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length 60002
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 3 in Length 72174
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 35 mm Length 76248
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length 86526
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 64050
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 70 mm Length 76276
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length 86051
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK M07400.050.0022
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Titanium, 40 mm Length 0018136
- Holo-Krome Socket Head Cap Screws