Holo-Krome
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1 1/2 in L
- Zoro #: G700432726
- Mfr #: 78116
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 1 1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Fastener Industry Standards: ASME B18.3
$239.57
Must order in multiples of 2
Subtotal: $479.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #78116 Specifications
- Zoro #: G700432726
- Mfr #: 78116
- UPC #: 697744781168
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 1 1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Standards: ASME B18.3
- Country of Origin (subject to change): United States
Description
1/2 x 1-1/2 Sock Cap STN
Reviews of Holo-Krome #78116
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 16 mm L 76292
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, 25 PK 72242
- HOLO-KROME 3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 1 1/4 in L 61046
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, 100 PK 72162
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1 in L, 50 PK 72226
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 20 mm L 76032
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- HOLO-KROME M6 Socket Head Cap Screw, Black Oxide Steel, 18 mm L 76170
- MIDWEST FASTENER 10mm-1.50 Socket Head Cap Screw, Chrome Plated Steel, 90 mm L, 3 PK 34351
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 75-3405
- Holo-Krome Socket Head Cap Screws