Holo-Krome
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1 3/4 in L
- Zoro #: G300432652
- Mfr #: 78118
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 1 3/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Fastener Industry Standards: ASME B18.3
$262.31
Must order in multiples of 2
Subtotal: $524.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #78118 Specifications
- Zoro #: G300432652
- Mfr #: 78118
- UPC #: 697744781182
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 1 3/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Standards: ASME B18.3
- Country of Origin (subject to change): United States
Description
1/2 x 1-3/4 Sock Cap STN
Reviews of Holo-Krome #78118
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 3/4 in L 65022
- HOLO-KROME 7/16"-14 Socket Head Cap Screw, Black Alloy Steel, 1 3/4 in L 72200
- HOLO-KROME 7/16"-14 Socket Head Cap Screw, Black Alloy Steel, 1 1/4 in L 72196
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 3/4 in L 72154
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 65 mm L 76332
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 55 mm L 76149
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK U07566.011.0100
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L ZPS44010F08
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 60 mm L, 400 PK L07160.080.0060
- Holo-Krome Socket Head Cap Screws