Holo-Krome
1/4"-20 Socket Head Cap Screw, Alloy Steel, 5/8 in L, 100 PK
- Zoro #: G001711919
- Mfr #: 68026
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 5/8 in
- Basic Material: Alloy Steel
- Screw Head Type: Low
- Drive Type: Hex Socket
- Min. Tensile Strength: 4,430 psi
- System of Measurement: Inch
$29.94
Pk of 100, $0.30/ea
Subtotal: $29.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #68026 Specifications
- Zoro #: G001711919
- Mfr #: 68026
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 5/8 in
- Basic Material: Alloy Steel
- Screw Head Type: Low
- Drive Type: Hex Socket
- Min. Tensile Strength: 4,430 psi
- System of Measurement: Inch
- Package Quantity: 100
- Country of Origin (subject to change): United States
Description
Hex Low Socket Cap Screw, Package Quantity 100
Reviews of Holo-Krome #68026
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in L 72134
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 7/8 in L 72098
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/8 in L 72070
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L 78040
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, 100 PK 72136
- HOLO-KROME M24 Socket Head Cap Screw, Black Alloy Steel, 110 mm L 76569
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- HOLO-KROME Hex Head Cap Screw, 100 PK 72158
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in L, 10 PK 422532-10
- PRIME-LINE Socket Head Cap Screw Allen Dr 7/16in-14 X 1-1/2in Grade 18-8 Stainless Steel 5PK 9179547
- Holo-Krome Socket Head Cap Screws