Holo-Krome
1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length
Mfr # 60060
Zoro # G200450138
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 5/8 in
- Drive Size 5/32 in
- Material Alloy Steel
Explore More Products
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 78028
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 18 mm Length 76170
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 25 mm Length 76036
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length 86005
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 88348
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length 72058
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 110 mm Length 76416
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 72226
- HOLO-KROME #10-24 Socket Head Cap Screw, Alloy Steel, 1/2 in Length, 100 PK 72072
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK FHS1XX0310-100P1
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK M55060.100.0040
- Holo-Krome Socket Head Cap Screws