Holo-Krome
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L
- Zoro #: G102571450
- Mfr #: 72112
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Basic Material: Steel
- Fastener Finish: Black Oxide
- System of Measurement: Inch
- Package Quantity: 1
$80.38
Subtotal: $80.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #72112 Specifications
- Zoro #: G102571450
- Mfr #: 72112
- UPC #: 697744721126
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 2-1/2 in
- Basic Material: Steel
- Fastener Finish: Black Oxide
- System of Measurement: Inch
- Package Quantity: 1
- Country of Origin (subject to change): China
Description
1/4-20 X 2-1/2" SOCKET CAP SCREW - STEEL - BLACK OXIDE - UNC - PKG OF 100 - USA - HOLO-KROME 72112 SOCKET HEAD CAP SCREWS ARE IDEAL FOR PRECISION WORK WITH CLOSE TOLERANCES AND APPLICATIONS NEEDING A WELL TOOLED APPEARANCE. SOCKET HEAD CAP SCREWS SUPPLY GREATER TENSILE STRENGTH THAN EQUIVALENT HEX HEAD CAPS SCREWS, WHILE REQUIRING LESS SURFACE AREA TO COUNTERBORE. THERMAL BLACK OXIDE FINISH FEATURES A STANDARD HEAT TREATMENT FINISH WHICH INCLUDES LIGHT DRYING OIL; CHEMICAL BLACK OXIDE IS A CHEMICAL TREATMENT PLUS RUST RESISTANT WITH NO DRYING OIL.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Holo-Krome #72112
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, 50 PK 86646
- HOLO-KROME M14 Socket Head Cap Screw, Black Alloy Steel, 100 mm L 76852
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in L 64054
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 30 mm L 76364
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in L 72120
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 15 mm L 76230
- HOLO-KROME Hex Head Cap Screw, 100 PK 72158
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, 18-8 Stainless Steel, 5 PK 424268-5
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK SC2206050-100P
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 10 PK 434341-10
- Holo-Krome Socket Head Cap Screws