Holo-Krome
1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 2 1/4 in L
- Zoro #: G400432040
- Mfr #: 73074
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-28
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 180,000 psi
- Fastener Industry Standards: ASME B18.3
$52.52
Subtotal: $52.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #73074 Specifications
- Zoro #: G400432040
- Mfr #: 73074
- UPC #: 697744730746
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-28
- Length: 2 1/4 in
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Min. Tensile Strength: 180,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Standards: ASME B18.3
- Country of Origin (subject to change): United States
Description
1/4 x 2-1/4 Sock Head Cap
Reviews of Holo-Krome #73074
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 7/8 in L 73062
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1 1/2 in L 73068
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1 1/4 in L 73066
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1/2 in L 64064
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, 2 3/4 in L, 100 PK 72142
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 4 1/2 in L 72182
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 1/2 in L, 5 PK 12C150KCSS
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK 110741-50
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm L 0008956
- Holo-Krome Socket Head Cap Screws