Holo-Krome
1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length
Mfr # 65022
Zoro # G200450640
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 3/4 in
- Drive Size 5/32 in
- Material Alloy Steel
Explore More Products
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length 86043
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length 86526
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 3 in Length 72174
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 2 in Length 86300
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 65 mm Length 76272
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length 72232
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Alloy Steel, 5/8 in Length, 100 PK 72122
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length 720000372
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length 77388
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #8-32 X 1in Black Ox Coat Steel 25PK 9177536
- AMPG M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length ZSS616M3X10
- Holo-Krome Socket Head Cap Screws