Holo-Krome
1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L
- Zoro #: G200432653
- Mfr #: 79036
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-28
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
$59.64
Subtotal: $59.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #79036 Specifications
- Zoro #: G200432653
- Mfr #: 79036
- UPC #: 697744790368
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-28
- Length: 5/8 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Package Quantity: 1
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Standards: ASME B18.3
- Country of Origin (subject to change): United States
Description
1/4 x 5/8 Sock Cap STN
Reviews of Holo-Krome #79036
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 35 mm L 76136
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 78090
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L 78044
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 20 mm L 76236
- HOLO-KROME 7/16"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in L 73122
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, 100 PK 72134
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK 314373-10
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 3/4 in L, 65 PK B07000.062.0275
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-5/16 in L, 100 PK 920930-100
- Holo-Krome Socket Head Cap Screws