Holo-Krome
3/4"-16 Socket Head Cap Screw, Black Alloy Steel, 6 in L
- Zoro #: G500432483
- Mfr #: 730003300
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-16
- Length: 6 in
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Drive Size: 5/8 in
- Min. Tensile Strength: 170,000 psi
$128.42
Must order in multiples of 10
Subtotal: $1,284.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Holo-Krome
- MFR #730003300
- Zoro #G500432483
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 3/4"-16 |
Length | 6 in |
Drive Size | 5/8 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Black |
Screw Head Type | Cylindrical |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Description
3/4 x 6 Sock Head Cap
Reviews of Holo-Krome #730003300
Explore more
- HOLO-KROME 3/4"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in L 730003040
- HOLO-KROME 3/4"-16 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in L 730003100
- HOLO-KROME 3/4"-16 Socket Head Cap Screw, Black Alloy Steel, 8 in L 730003360
- HOLO-KROME M12-1.75 Socket Head Cap Screw, 30 mm L 69558
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 30 mm L 86070
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Alloy Steel, 1/2 in L, 100 PK 73056
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Alloy Steel, 4 in L, 50 PK 86646
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 4 in L, 50 PK 72180
- HOLO-KROME M6 Socket Head Cap Screw, Black Oxide Steel, 15 mm L 76166
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 200 PK 484937-200
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 150 PK 128523-150
- Holo-Krome Socket Head Cap Screws