Holo-Krome
3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 3 in L
- Zoro #: G100449843
- Mfr #: 60114
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 3 in
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 1
$81.38
Must order in multiples of 2
Subtotal: $162.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #60114 Specifications
- Zoro #: G100449843
- Mfr #: 60114
- UPC #: 697744601145
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 3 in
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 11,200 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Standards: ASME B18.3
- Country of Origin (subject to change): United States
Description
3/8 x 3 Flat Head Cap
Reviews of Holo-Krome #60114
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in L 72120
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L 78044
- HOLO-KROME HOLO-KROME M5 X 10MM LOW HEAD S/CAP 100/BOX 69354
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1 in L 79040
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 3/4 in L 60124
- HOLO-KROME M16 Socket Head Cap Screw, Black Alloy Steel, 140 mm L 76479
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- NEWPORT FASTENERS #4-48 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 849962-100
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in L, 5 PK MPB3310S
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2 1/4 in L A0440100216
- Holo-Krome Socket Head Cap Screws