Holo-Krome
3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in L
- Zoro #: G300432331
- Mfr #: 73116
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/8"-24
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Socket
- Drive Size: 5/16 in
- Min. Tensile Strength: 180,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$45.09
Must order in multiples of 2
Subtotal: $90.18
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HOLO-KROME 3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in L 73110
- HOLO-KROME 3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 7/8 in L 73104
- HOLO-KROME 3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 3/4 in L 73102
- HOLO-KROME 7/16"-14 Socket Head Cap Screw, Black Alloy Steel, 1 in L 60118
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 1/2 in L, 100 PK 68024
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Alloy Steel, 3/4 in L 68034
- HOLO-KROME M30 Socket Head Cap Screw, Black Alloy Steel, 20 mm L 760005990
- HOLO-KROME M24 Socket Head Cap Screw, Black Alloy Steel, 50 mm L 76544
- HOLO-KROME M12-1.75 Socket Head Cap Screw, 50 mm L 69574
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, 18-8 Stainless Steel, 120 mm L, 25 PK 431440-25
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490160016
- Holo-Krome Socket Head Cap Screws