Holo-Krome
#5 Socket Head Cap Screw, Black Alloy Steel, 3/4 in L
- Mfr # 72036
- Zoro # G900432816
$23.39
/ea
Subtotal: $23.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #5
- Basic Material Alloy Steel
- Fastener Finish Black
- Screw Head Type Socket
- Drive Size 3/32 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 3/8 in L 72030
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 5/16 in L 720000290
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 1/4 in L 72028
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 2-1/2 in L 73096
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in L 72066
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 12 mm L 76284
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in L 72266
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 3 in L, 50 PK 72174
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 5-1/2 in L, 50 PK 86688
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 100 PK 156925-100
- SUBURBAN BOLT AND SUPPLY #8-36 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450100132
- Holo-Krome Socket Head Cap Screws