Holo-Krome
5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 2-3/4 in L
- Zoro #: G300432423
- Mfr #: 72142
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Min. Tensile Strength: 180,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$73.22
Subtotal: $73.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Holo-Krome #72142 Specifications
- Zoro #: G300432423
- Mfr #: 72142
- UPC #: 697744721423
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 2-3/4 in
- Basic Material: Alloy Steel
- Fastener Finish: Black
- Screw Head Type: Cylindrical
- Min. Tensile Strength: 180,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Country of Origin (subject to change): United States
Description
5/16 x 2-3/4 Sock Head Cap
Reviews of Holo-Krome #72142
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in L 72132
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3-3/4 in L 720001491
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in L 72130
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 10 mm L 76286
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 30 mm L 76132
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1/2 in L 730000220
- HOLO-KROME Hex Head Cap Screw, 25 PK 73150
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L 72112
- HOLO-KROME Hex Head Cap Screw, 100 PK 72158
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 1500 PK 924598-1500
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK U07566.019.0125
- Holo-Krome Socket Head Cap Screws